
Fork Terminal, #8 Stud Size, 14 AWG, Bare Insulated
Mfr # 53833-1
Zoro # G700975520
product price:Â $0.34
/ea
Sold in multiples of 600 for $204.00
Key Features
Maximum Wire Size
14 AWG
Insulation Coverage
None
Insulation Type
Bare
Stud Size
#8
Maximum Operating Temperature
338 Degrees F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
53833-1
Zoro #
G700975520
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Stud Size
#8
Overall Length
0.637 in
Barrel Inside Dia.
0.085 in
Minimum Wire Size
16 AWG
Details
Item
Fork Terminal
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Wire Type
Regular Wire
Seam
Closed Barrel
Contact Plating Material
Tin, Phosphor Bronze
Terminal Orientation
Offset, Straight
Termination Style
Crimp
Contact Material
Phosphor Bronze
Terminal Shape
Spring Fork
Minimum Operating Temperature
0 Degrees F
Insulation Color
Bare
Standards
UL & CSA Listed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.