Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, M5 Stud Size, 4 AWG, Post-Insulated Insulated

  • Mfr # 132081-1

  • Zoro # G001052883


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Ring Tongue
Maximum Wire Size
4 AWG
Insulation Coverage
None
Stud Size
M5
Maximum Operating Temperature
650 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132081-1
Zoro #
G001052883
UPC #
-
Country of Origin
France

Dimensions

Maximum Wire Size
4 AWG
Stud Size
M5
Overall Length
30.8 mm
Barrel Inside Dia.
11.8 mm

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Maximum Operating Temperature
650 Degrees F
Wire Type
Stranded, Regular Wire
Seam
Standard, Closed Barrel
Terminal Orientation
Straight, 30 °
Contact Plating Material
Nickel, Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.