Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPLICE BUTT PVF2 PIDG 24-20

  • Mfr # 696426-1

  • Zoro # G500976673


product price: $1.85
/ea
Sold in multiples of 46 for $85.10

Key Features

Type
Butt Splice
Insulation Material
PVF2
Maximum Operating Temperature
150 Degrees C
Material
Copper
Overall Length
1.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
696426-1
Zoro #
G500976673
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.035 in
Wire Diameter Range
.04 to .1 in
Barrel Inside Diameter (Min)
.043 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
White
Insulation Material
PVF2
Maximum Operating Temperature
150 Degrees C
Material
Copper
Finish
Tin
Contact Plating Material
Tin
Serrated
Yes
Insulation Support Sleeve Material
Copper
Barrel Type
Closed Barrel
Number of Serrations
8
Wire Insulation Support
With
Barrel Style
Standard
Sealable
No
Support Style
Insulation Support
Wire/Cable Type
Discrete Wire
Discrete Wire Type
Stranded
Terminal & Splice Style
Splice

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.