Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SSRK SRS DIN MOUNT 20A 240V AC - DC I/P

  • Mfr # 9-1393030-3

  • Zoro # G501034150


product price: $75.15
/ea
Sold in multiples of 2 for $150.30
Free Shipping & Returns

Key Features

Electrical Connection
Screw
Heat Sink
Integral
Case Color
Black
Input Voltage
3 to 32V DC
Output Current (Min)
.15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9-1393030-3
Zoro #
G501034150
UPC #
-
Country of Origin
India

Dimensions

Dimensions (L x W x H) (Approximate)
3.24 x .886 x 4.39 in

Details

Item
Solid State Relay
Electrical Connection
Screw
Heat Sink
Integral
Case Color
Black
Input Voltage
3 to 32V DC
Output Current (Min)
.15 A
Contact Current Rating (Max)
20 A
Coupling
Optical
Operating Temperature Range
-30 to 80°C
Output Current Rating
.15 to 20 Arms
Switch Arrangement
1 Form A (SPST-NO)
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
R-Switch & slimSSR Relays
Yes
Housing Style
DIN Mount with Integral Heatsink
Contact Arrangement
1 Form A (SPST-NO)
Output Switching
Zero
Relay Termination Type
Finger-Safe (IP20) Screw Clamps
Relay Mounting Type
DIN Rail
Output Voltage Range
24 to 240VDC
Switch Component Type
SCR

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.