
Str Plug 3.5mm Green LH 10
Mfr # 1-1986371-0
Zoro # G100945499
product price: $12.85
/ea
Sold in multiples of 15 for $192.75
Key Features
Current Rating (Max) (A)
11
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Applies To
Wire/Cable
Centerline
3.5 mm [ .138 in ]
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1986371-0
Zoro #
G100945499
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M2
Details
Current Rating (Max) (A)
11
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Applies To
Wire/Cable
Centerline
3.5 mm [ .138 in ]
Connector Style
Plug
Contact Mating Area Plating Material
Tin
Number of Rows
1
Number of Positions
10
Screw Flange
Without
Side Stackable
Yes
Interlock
Without
Mounting Angle
Vertical
Screwless Terminal Block
No
Housing Material
PA 6.6
Housing Color
Green
Screw Material
Brass
Wire Entry Angle
Side
Block Type
None
Contact Base Material
Phosphor Bronze
Screw Plating Material
Nickel
Voltage (VAC)
300
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.