
Str Plug 3.81mm Green LH 7
Mfr # 1986375-7
Zoro # G800946536
product price: $9.19
/ea
Sold in multiples of 20 for $183.80
Key Features
Housing Material
PA 6.6
Screw Material
Brass
Side Stackable
Yes
Contact Mating Area Plating Material
Tin
Housing Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1986375-7
Zoro #
G800946536
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M2
Details
Housing Material
PA 6.6
Screw Material
Brass
Side Stackable
Yes
Contact Mating Area Plating Material
Tin
Housing Color
Green
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Mounting Angle
Vertical
Applies To
Wire/Cable
Contact Base Material
Phosphor Bronze
Block Type
None
Centerline
3.81 mm [ .1499 in ]
Voltage (VAC)
300
Connector Style
Plug
Number of Positions
7
Interlock
Without
Wire Entry Angle
Side
Screw Plating Material
Nickel
Number of Rows
1
Screwless Terminal Block
No
Screw Flange
Without
Current Rating (Max) (A)
11
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.