
STR PLUG SPRING TYPE LH 23P 3.81mm
Mfr # 2-1986722-3
Zoro # G900946245
product price: $56.29
/ea
Sold in multiples of 2 for $112.58
Key Features
Screwless Terminal Block
Yes
Voltage (VAC)
300
Mounting Angle
Vertical
Number of Positions
23
Housing Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-1986722-3
Zoro #
G900946245
UPC #
-
Country of Origin
Italy
Details
Screwless Terminal Block
Yes
Voltage (VAC)
300
Mounting Angle
Vertical
Number of Positions
23
Housing Color
Green
Centerline
3.81 mm [ .1499 in ]
Contact Base Material
Copper Alloy
Contact Mating Area Plating Material
Tin over Copper Alloy
Number of Rows
1
Screw Flange
Without
Housing Material
Polyamide
Lever Color
Orange
Applies To
Printed Circuit Board
Block Type
Straight
Interlock
Without
Side Stackable
Yes
Wire Entry Angle
Top
Mating Angle
90° (Bottom)/ 270° (Top)
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Threaded Flange
Without
Shrouded
No
Current Rating (Max) (A)
9, 11
Connector Style
Plug
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.