
STR PLUG SPRING TYPE RH 13P 3.50mm
Mfr # 1-1986692-3
Zoro # G600946088
product price: $16.19
/ea
Sold in multiples of 4 for $64.76
Key Features
Wire Entry Angle
Top
Contact Base Material
Copper Alloy
Screw Flange
Without
Voltage (VAC)
300
Housing Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-1986692-3
Zoro #
G600946088
UPC #
-
Country of Origin
Italy
Dimensions
Contact Mating Area Plating Thickness (µm)
1 to 3
Details
Wire Entry Angle
Top
Contact Base Material
Copper Alloy
Screw Flange
Without
Voltage (VAC)
300
Housing Color
Green
Mating Angle
90° (Bottom)/ 270° (Top)
Threaded Flange
Without
Screwless Terminal Block
Yes
Shrouded
No
Number of Rows
1
Current Rating (Max) (A)
9, 11
Lever Color
Orange
Centerline
3.5 mm [ .138 in ]
Block Type
Straight
Housing Material
Polyamide
Mounting Angle
Vertical
Contact Mating Area Plating Material
Tin over Copper Alloy
Number of Positions
13
Connector Style
Plug
Side Stackable
Yes
Interlock
Without
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.