Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STR PLUG SPRING TYPE RH 8P 3.81mm

  • Mfr # 1986720-8

  • Zoro # G300946401


product price: $13.25
/ea
Sold in multiples of 15 for $198.75

Key Features

Voltage
300 VAC
Number of Positions
8
Wire Range
30 to 14 AWG
Lever Color
Orange
Side Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986720-8
Zoro #
G300946401
UPC #
-
Country of Origin
Italy

Details

Voltage
300 VAC
Number of Positions
8
Wire Range
30 to 14 AWG
Lever Color
Orange
Side Stackable
Yes
Mounting Angle
Vertical
Centerline (Pitch)
.1499 in
Housing Color
Green
Block Type
Straight
Current Rating (Max)
0.375, 0.458333333333333
Connector & Contact Terminates To
Printed Circuit Board
Threaded Flange
Without
Screwless Terminal Block
Yes
Screw Flange
Without
Wire Entry Angle
Top
Housing Material
Polyamide
Contact Mating Area Plating Material
Tin over Copper Alloy
Interlock
Without
Contact Base Material
Copper Alloy
Number of Rows
1
Mating Angle
90° (Bottom)/ 270° (Top)
Connector Style
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.