Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Socket, General Purpose Relay, 2A, 1 Pins, Through Hole

  • Mfr # 5-1393779-5

  • Zoro # G201034733


product price: $2.59
/ea
Sold in multiples of 50 for $129.50

Key Features

Mounting Style
PCB, Socket
Electrical Connection
Through Hole
Number of Pins
1
Coil Voltage
5V DC
Current Rating
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393779-5
Zoro #
G201034733
UPC #
-
Country of Origin
China

Details

Item
General Purpose Relay
Mounting Style
PCB, Socket
Electrical Connection
Through Hole
Number of Pins
1
Coil Voltage
5V DC
Current Rating
2A
Features
Sensitive Type
Number of Poles
1
Contact Material
Nickel-Palladium Alloy
Power Consumption - Relay
200 mW
Contact Limiting Making Current
1A
Contact Limiting Short-Time Current
1A
Insulation Creepage
.069 in
Coil Type
Monostable, AC/DC
Contact Limiting Continuous Current
2A
Switching Current
1mA @ 1V
Operating Temp. Range
-30 to 70°C
Insulation Clearance
.059 in
Dielectric Voltage
1000 Vrms Coil and Contact; 500 Vrms Open Contacts
Contact Limiting Breaking Current
1A
Contact Rating
1A
Protection Category
RTIII
Contact Voltage Rating
24 VDC, 120 VAC
Switching Voltage
125 VAC, 60 VDC
Coil Resistance
125 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.