Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK HEADER ASSY90 2P.5

  • Mfr # 282825-2

  • Zoro # G300929930


product price: $0.54
/ea
Sold in multiples of 172 for $92.88

Key Features

Mating Angle
180°
Centerline
5.08 mm [ .2 in ]
Contact Base Material
Copper Alloy
Connector Style
Header
PCB Tail Length
3.5 mm [ .138 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282825-2
Zoro #
G300929930
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Mating Angle
180°
Centerline
5.08 mm [ .2 in ]
Contact Base Material
Copper Alloy
Connector Style
Header
Shrouded
Yes
Closed End
Without
Screwless Terminal Block
No
Interlock
Without
Applies To
Printed Circuit Board
Number of Rows
1
Contact Mount
Through Hole
Current Rating (Max) (A)
15
Mounting Angle
Vertical
Side Stackable
Yes
Number of Positions
2
Threaded Flange
Without
Housing Color
Green
Voltage (VAC)
300
Contact Mating Area Plating Material
Gold
Screw Flange
Without
Housing Material
Polyamide 6.6 GF
Block Type
None

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.