Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK PCB MOUNT 7P

  • Mfr # 282837-7

  • Zoro # G700930000


product price: $1.89
/ea
Sold in multiples of 42 for $79.38

Key Features

Interlock
With
Number of Rows
1
Screw Flange
Without
PCB Tail Length
3.5 mm [ .138 in ]
Wire Range
.05 to 1.4 mm² [ 28 to 16 AWG ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282837-7
Zoro #
G700930000
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]
Screw Size
M3

Details

Interlock
With
Number of Rows
1
Screw Flange
Without
Wire Range
.05 to 1.4 mm² [ 28 to 16 AWG ]
Number of Positions
7
Screw Material
Brass
Housing Material
Polyamide 6.6 GF
Current Rating (Max) (A)
13.5
Contact Mating Area Plating Material
Tin
Side Stackable
Yes
Stacked Levels
Without
Screwless Terminal Block
No
Wire Entry Angle
Side
Contact Base Material
Brass
Voltage (VAC)
300
Mounting Angle
Vertical
Closed End
Without
Screw Plating Material
Nickel
Block Type
None
Applies To
Printed Circuit Board
Centerline
5.08 mm [ .2 in ]
Housing Color
Green
Connector Style
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.