Zoro Homepage

TERMI-BLOK PCB MOUNT 90 5 08M

  • Mfr # 284094-2

  • Zoro # G800930122


product price: $1.15
/ea
Sold in multiples of 83 for $95.45

Key Features

Voltage
300 VAC
PCB Tail Length
.138 in
Screw Size
M3
Connector Style
Header
Screw Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284094-2
Zoro #
G800930122
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in
Screw Size
M3

Details

Voltage
300 VAC
Connector Style
Header
Screw Material
Brass
Operating Temperature Range
-40 to 110°C
Number of Rows
1
Housing Color
Green
Screw Plating Material
Nickel
Housing Material
PA 66
Contact Mating Area Plating Material
Tin
Contact Mount
Through Hole
Wire Entry Angle
Top
Block Type
Stacking w/interlock
Connector System
Wire-to-Board
Screwless Terminal Block
No
Connector & Contact Terminates To
Printed Circuit Board
Number of Positions
2
Threaded Flange
Without
Connector Mounting Type
Board Mount
Current Rating (Max)
13.5 A
Interlock
With
Centerline (Pitch)
.2 in
Contact Base Material
Brass
Stacked Levels
Without
Wire Range
30 to 16 AWG
Side Stackable
Yes
Circuit Application
Power & Signal
Wire Protection
With
Closed End
Without
Mounting Angle
Straight
Screw Flange
Without
Contact Current Rating (Max)
13.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.