TERMI-BLOK PCB MOUNT 90 5 08M

  • Mfr # 284094-4

  • Zoro # G800930191


product price:  $1.29
/ea
Sold in multiples of 67 for $86.43

Key Features

Voltage
300 VAC
Side Stackable
Yes
Screw Material
Brass
Screw Plating Material
Nickel
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
284094-4
Zoro #
G800930191
UPC #
-
Country of Origin
United States

Dimensions

PCB Tail Length
.138 in
Screw Size
M3

Details

Voltage
300 VAC
Side Stackable
Yes
Screw Material
Brass
Screw Plating Material
Nickel
Number of Rows
1
Threaded Flange
Without
Wire Entry Angle
Top
Wire Range
30 to 16 AWG
Circuit Application
Power & Signal
Connector Style
Header
Current Rating (Max)
13.5 A
Number of Positions
4
Operating Temperature Range
-40 to 110°C
Contact Current Rating (Max)
13.5 A
Block Type
Stacking w/interlock
Connector System
Wire-to-Board
Connector & Contact Terminates To
Printed Circuit Board
Screwless Terminal Block
No
Wire Protection
With
Contact Mating Area Plating Material
Tin
Housing Color
Green
Interlock
With
Contact Base Material
Brass
Housing Material
PA 66
Contact Mount
Through Hole
Mounting Angle
Straight
Centerline (Pitch)
.2 in
Connector Mounting Type
Board Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.