Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK PIN HEAD 180 4P. 5

  • Mfr # 282832-4

  • Zoro # G700930147


product price: $0.91
/ea
Sold in multiples of 150 for $136.50

Key Features

PCB Tail Length
3.5 mm [ .138 in ]
Current Rating (Max) (A)
12
Number of Rows
1
Threaded Flange
Without
Contact Mount
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282832-4
Zoro #
G700930147
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]
Pin Length
7 mm [ .28 in ]

Details

Current Rating (Max) (A)
12
Number of Rows
1
Threaded Flange
Without
Contact Mount
Through Hole
Screwless Terminal Block
Yes
Contact Mating Area Plating Material
Tin
Applies To
Printed Circuit Board
Housing Color
Green
Centerline
5 mm [ .197 in ]
Block Type
None
Shrouded
No
Contact Base Material
Brass
Screw Flange
Without
Voltage (VAC)
250
Closed End
Without
Number of Positions
4
Connector Style
Header
Housing Material
Polyamide 6.6 GF
Mounting Angle
Vertical
Side Stackable
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.