Zoro Homepage

TERMI-BLOK PLUG 90 & 1800 5MM

  • Mfr # 2-282830-6

  • Zoro # G300930028


product price: $9.99
/ea
Sold in multiples of 7 for $69.93

Key Features

Voltage
300 VAC
Wire Entry Angle
Side
Number of Positions
25
Centerline (Pitch)
.197 in
Screw Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-282830-6
Zoro #
G300930028
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M3

Details

Voltage
300 VAC
Wire Entry Angle
Side
Number of Positions
25
Centerline (Pitch)
.197 in
Screw Material
Brass
Housing Material
Polyamide 6.6 GF
Current Rating (Max)
12A
Screw Flange
Without
Mounting Angle
Vertical, Right Angle
Contact Base Material
Phosphor Bronze
Contact Mating Area Plating Material
Tin
Number of Rows
1
Connector & Contact Terminates To
Wire & Cable
Side Stackable
No
Screw Plating Material
Nickel
Block Type
Special Plug
Screwless Terminal Block
Yes
Connector Style
Plug
Marking Color
Black
Wire Range
30 to 12 AWG
Mating Angle
90°(Bottom)/ 180° (Side)
Housing Color
Green
Interlock
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.