Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, 3/8 in Stud Size, 300 MCM, Bare Insulated

  • Mfr # 325803

  • Zoro # G700926799


product price: $20.15
/ea
Sold in multiples of 10 for $201.50

Key Features

Insulation Coverage
None
Insulation Type
Bare
Stud Size
3/8 in
Maximum Operating Temperature
105 Degrees C
Standards
MIL-T-10727
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
325803
Zoro #
G700926799
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
300 MCM
Stud Size
3/8 in
Barrel Inside Dia.
0.758 in
Overall Length
2.69 in

Details

Item
Wire Terminal
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
105 Degrees C
Standards
MIL-T-10727
Features
Inspection Slot
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.