Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #10 Stud Size, 10 AWG, 600 V, Vinyl, PVC Insulated, Yellow

  • Mfr # 52963

  • Zoro # G100927433


product price: $0.60
/ea
Sold in multiples of 5000 for $3,000.00

Key Features

Terminal Shape
Fork
Insulation Color
Yellow
Insulation Coverage
Partially Insulated
Insulation Type
Vinyl, PVC
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52963
Zoro #
G100927433
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Stud Size
#10
Barrel Inside Dia.
0.212 in
Overall Length
1.1 in

Details

Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Yellow
Insulation Coverage
Partially Insulated
Insulation Type
Vinyl, PVC
Maximum Voltage
600 V
Wire Type
Solid or Stranded, Regular Wire
Seam
Standard, Closed Barrel
Features
Wire Insulation Support
Contact Plating Material
Brass, Tin
Insulation Dia
0.105 to 0.2 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.