Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #8 Stud Size, 16 AWG, PVF2 Insulated, Blue

  • Mfr # 8-53417-1

  • Zoro # G000926574


product price: $1.39
/ea
Sold in multiples of 200 for $278.00

Key Features

Insulation Color
Blue
Insulation Type
PVF2
Stud Size
#8
Maximum Operating Temperature
302 Degrees F
Wire Type
Stranded, Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-53417-1
Zoro #
G000926574
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Stud Size
#8
Barrel Inside Dia.
0.153 in
Overall Length
0.844 in

Details

Item
Ring Terminal
Insulation Color
Blue
Insulation Type
PVF2
Maximum Operating Temperature
302 Degrees F
Wire Type
Stranded, Copper
Features
Wire Insulation Support
Seam
Closed Barrel
Insulation Dia
0.105 to 0.15 in
Contact Plating Material
Tin-Lead
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.