Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #6 Stud Size, 2.62 mm², 300 V, Nylon Insulated, Blue

  • Mfr # 323817

  • Zoro # G800927320


product price: $1.19
/ea
Sold in multiples of 200 for $238.00

Key Features

Terminal Shape
Offset Ring
Insulation Color
Blue
Minimum Wire Size
1.04 mm²
Insulation Type
Nylon
Stud Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323817
Zoro #
G800927320
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2.62 mm²
Minimum Wire Size
1.04 mm²
Stud Size
#6
Overall Length
0.906 in

Details

Item
Ring Terminal
Terminal Shape
Offset Ring
Insulation Color
Blue
Insulation Type
Nylon
Maximum Voltage
300 V
Features
Inspection Slot; Wire Insulation Support
Seam
Closed Barrel
Wire Type
Stranded, Regular Wire
Contact Plating Material
Tin, Copper
Terminal Orientation
Offset, Straight
Insulation Dia
0.105 to 0.15 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.