Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, Extended, Momentary Pull / Maintained Neutral Intermediate, Non-Illuminated

  • Mfr # 1825095-2

  • Zoro # G401034434


product price: $5.85
/ea
Sold in multiples of 12 for $70.20

Key Features

Push Button Style
Extended
Action
Momentary Pull / Maintained Neutral Intermediate
Operator Illumination
Non-Illuminated
Head Material
Thermoplastic
Terminal Connection
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825095-2
Zoro #
G401034434
UPC #
-
Country of Origin
Mexico

Dimensions

Actuator Length
3.276 mm [ .129 in ]
Button Width
3.81 mm [ .15 in ]

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary Pull / Maintained Neutral Intermediate
Operator Illumination
Non-Illuminated
Head Material
Thermoplastic
Terminal Connection
Solder
Product Type
Switch
Temperature Rating
High
Case Material
Polyester
Actuator Profile
Extended
Seal Type
Terminal Seal (Epoxy)
Ganged
No
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Type
Through Hole
Low Profile
No
Illuminated
No
Tactile
No
Process Sealed
No
Snap Action
Without
Actuator Color
Red
Mounting Angle
Vertical
Dust Proof
No
Number of Actuators
Single
Contact Plating
Gold over Nickel
Contact Base Material
Copper Alloy
Actuator Style
Square
Actuator Material
Thermoplastic
Support Bracket
Without
Operating Function
NO, Momentary
Actuator Force
50 to 400 g [ 1.77 to 14.12 oz ]
Switch Type
Pushbutton
ESD Grounding Terminal
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.