Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 1A, Through Hole

  • Mfr # 1-1419130-8

  • Zoro # G301033827


product price: $4.39
/ea
Sold in multiples of 35 for $153.65

Key Features

Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
9V DC
Current Rating
1A
Power Consumption - Relay
150 mW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1419130-8
Zoro #
G301033827
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
9V DC
Current Rating
1A
Power Consumption - Relay
150 mW
Number of Poles
1
Contact Material
Nickel-Titanium Alloy
Features
Sensitive Type
Insulation Clearance
.079 in
Coil Resistance
540 Ω
Dielectric Voltage
1000 Vrms Coil and Contact; 400 Vrms Open Contacts
Contact Limiting Making Current
1A
Operating Temp. Range
-30 to 80°C
Insulation Creepage
.059 in
Switching Voltage
30 VDC, 120 VAC
Protection Category
RTIII
Contact Voltage Rating
24 VDC, 120 VAC
Contact Limiting Short-Time Current
1A
Contact Limiting Continuous Current
1A
Contact Rating
1A
Coil Type
Monostable, AC/DC
Switching Current
1mA @ 1V
Contact Limiting Breaking Current
1A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.