Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TUBULAR END-FERRULE

  • Mfr # 2-966067-1

  • Zoro # G200941407


product price: $0.22
/ea
Sold in multiples of 400 for $88.00

Key Features

Wire Range
11 AWG
Insulation Type
Non-Insulated
Overall Length
1.024 in
Features
Closed Barrel Type
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-966067-1
Zoro #
G200941407
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1.024 in
Inside Dia.
0.19 in

Details

Item
Ferrule
Wire Range
11 AWG
Insulation Type
Non-Insulated
Features
Closed Barrel Type
Color
Gray

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.