Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TYPE C PIN ASSY.RTANG RF

  • Mfr # 148386-1

  • Zoro # G801033563


product price: $66.29
/ea
Sold in multiples of 2 for $132.58

Key Features

Contact Material
Beryllium Copper
Maximum Operating Temperature
257 Degrees F
Features
Compliant Post
Application
Power and Signal, Printed Circuit Board
Mounting Type
Board Mount; Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
148386-1
Zoro #
G801033563
UPC #
-
Country of Origin
United States

Details

Item
Connector Contact
Contact Material
Beryllium Copper
Maximum Operating Temperature
257 Degrees F
Features
Compliant Post
Application
Power and Signal, Printed Circuit Board
Mounting Type
Board Mount; Right Angle
Contact Plating Material
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.