
UPM EXPANDED PIN ASSEMBLY
Mfr # 120954-5
Zoro # G901067536
product price: $9.39
/eaSold in multiples of 76 for $713.64
Key Features
Max. Voltage
250V AC/DC
Max. Temp.
125°C
Application
Power
Standards
UL E28476
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
120954-5
Zoro #
G901067536
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.5 to 1.25 µm
Details
Item
Header
Max. Voltage
250V AC/DC
Max. Temp.
125°C
Application
Power
Standards
UL E28476
Color
Gray
Material
Glass-Filled Polyester
Terminal Type
Through Hole - Press-Fit
Connection Material
Copper Alloy
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Contact Finish
Noble Metal Plated
Hole Center to Center
3 mm
Number of Contacts
4
Flammability Rating
UL 94 V-0
Current Rating
16 A
Contact Type
Blade
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.