Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 30 A, PCB

  • Mfr # 9-1904064-4

  • Zoro # G401034649


product price: $3.89
/ea
Sold in multiples of 25 for $97.25

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
12V DC
Current Rating
30 A
Contact Rating (AC)
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1904064-4
Zoro #
G401034649
UPC #
-
Country of Origin
Portugal

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
12V DC
Current Rating
30 A
Contact Rating (AC)
20 A
Contact Material
AgSnO2
Power Consumption - Relay
1600 mW
Coil Type
Monostable, DC
Dielectric Voltage
500 Vrms Coil and Contact; 500 Vrms Open Contacts
Protection Category
RTII
Contact Limiting Continuous Current
30 A
Operating Temp. Range
85 to 105°C
Switching Current
1000mA @ 5VDC
Contact Limiting Breaking Current
30 A
Contact Rating
20 A
Contact Limiting Making Current
100 A
Coil Resistance
90 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.