Z-PACK TYPE A 100P MALE HEADER

  • Mfr # 5352352-1

  • Zoro # G301064777


product price:  $5.15
/ea
Sold in multiples of 30 for $154.50

Key Features

Max. Temp.
125°C
Application
Power, Signal
Material
Glass-Filled Polyester
Color
Gray
Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5352352-1
Zoro #
G301064777
UPC #
-
Country of Origin
China

Dimensions

Length
50 mm
Contact Plating Thickness
1.27 µm

Details

Max. Temp.
125°C
Application
Power, Signal
Material
Glass-Filled Polyester
Color
Gray
Terminal Finish
Tin over Nickel
Contact Finish
Gold Plated
Current Rating
1.5 A
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2 mm
Connector Type
Plug
Contact Type
Pin
Number of Rows
6
Number of Contacts
100
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.