Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Z-PACK/B RAMH.110P.

  • Mfr # 352131-1

  • Zoro # G001068518


product price: $31.49
/ea
Sold in multiples of 3 for $94.47

Key Features

Length
44 mm
Max. Temp.
125°C
Application
Power, Signal
Material
Glass-Filled Polyester
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352131-1
Zoro #
G001068518
UPC #
-
Country of Origin
China

Dimensions

Length
44 mm
Contact Plating Thickness
0.5 µm

Details

Max. Temp.
125°C
Application
Power, Signal
Material
Glass-Filled Polyester
Color
Gray
Contact Type
Pin
Current Rating
1.5 A
Hole Center to Center
2 mm
Contact Finish
Tin-Lead Plated
Terminal Finish
Tin-Lead over Nickel
Number of Contacts
110
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Number of Rows
5
Connector Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.