20811 Gold Fibre Wirebound Lgl Pad Lgl/Wide Rule Ltr WE/Classic GN 70 Sheets

  • Mfr # 20811
  • Zoro # G803756026
product price: 
$
40.29
/ea

Key Features

Sheet Size
8 1/2" x 11 3/4"
Paper Color
White
Number of Sheets
70
Cover Color
Classic Green
Paper Weight
20 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20811
Zoro #
G803756026
UPC #
74319208112
Country of Origin
China

Dimensions

Sheet Size
8 1/2" x 11 3/4"

Details

Paper Color
White
Number of Sheets
70
Cover Color
Classic Green
Paper Weight
20 lb
Item
Notepad
Features
Stiff-back
Binding
Wire Bound
Series
Gold Fibre
Margin Left Space
1.25"
Front Lines Space
0.34"
Certifications
Sustainable Forestry Initiative (SFI)
Sheet Color
White

Description

  • Fine-quality weight 20-lb paper.
  • Numbered lines on both sides.
  • Durable cover with extra-stiff chipboard backing.
  • Microperforated for clean sheet removal.
  • Backing: Chipboard 80 pt.
  • Binding Edge: Top.
  • Binding: Brass Single-Wire.
  • Cover Color: Classic Green.
  • Lines Per Page: 28.
  • Number of Sheets per Pad: 70.
  • Pad Type: Notebook.
  • Paper Color: White.
  • Punched/Unpunched: Unpunched.
  • Ruling: Legal.
  • Sheet Perforation: Microperforated.
  • Sheet Size: 8-1/2" x 11-3/4".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews