Shop AMPAD
See all product information
Create Account
PAD, LEGAL, 8.5X11.75, 50SH, CA
- Mfr # 20260
- Zoro # G923365153
product price:Â
$
32.99
/ea
Key Features
Front Lines Space
0.34 in
Binding Color
Dark Blue
Binding Location
Top
Margin Left Space
1-1/4 in
Paper Weight
15 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20260
- Zoro #
- G923365153
- UPC #
- 74319202608
- Country of Origin
- United States
- Front Lines Space
- 0.34 in
- Binding Color
- Dark Blue
- Binding Location
- Top
- Margin Left Space
- 1-1/4 in
- Item
- Notepad
- Paper Weight
- 15 lb
- Number of Sheets
- 50
- Paper Color
- Canary Yellow
- Binding
- Stapled
- Features
- Sturdy Back, Easy Tear, Chipboard Backing, Micro Perforated
- Sheet Standard
- Legal
Dimensions
- Length
- 11.8 in
- Width
- 8 1/2 in
- Sheet Size
- 8-1/2 in x 11-1/2 in
Description
Legal-ruled, 15 lb paper with 28 point chipboard back, 50 sheets microperforated at top for easy separation, 8 1/2in x 11 3/4in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.