Shop AMPAD
See all product information
Canary Legal Pad, Pk4
Mfr # 20-032
Zoro # G5106991
product price:Â $25.12
/pk 4, $6.28/eaKey Features
Sheet Size
8 1/2" x 11"
Paper Color
Canary
Number of Sheets
50
Recycled Content
0.2
Binding Location
Top
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20-032
Zoro #
G5106991
UPC #
074319200321
Country of Origin
United States
Dimensions
Sheet Size
8 1/2" x 11"
Size
8.5 x 11.75
Width
8.5"
Length
11.75"
File Size - Clipboard
Letter
Height
11-3/4 in
Sheet Ruling Size
11/32 in
Details
Paper Color
Canary
Number of Sheets
50
Recycled Content
0.2
Binding Location
Top
Paper Weight
20 lb
Item
Legal Pad,Canary,PK4
Features
Resist Bleed-through, Micro Perforated, Heavyweight, Stiff-back, Back Board
Binding
Heavy-Duty Staples
Weight
2.699 lbs
Material
60-pt. Chipboard
Color
Yellow
Ruling Color
Blue
Perforation
Micro-Perforation
Rule Lines per Sheet
28
Number of Sections
1
Format
Wide/Legal Rule
Description
Legal Pad,Canary,PK4, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.