Shop AMPCO SAFETY TOOLS

12 in Straight Jaw Tongue and Groove Plier, Serrated

  • Mfr # P-312

  • Zoro # G1558182


product price: 
$
206.99
/ea
Free Shipping & Returns

Key Features

Plier Jaw Style
Straight Jaw
Features
Corrosion Resistant, Non-Magnetic, Non-Sparking
Material
High Strength Nickel Aluminum Bronze
Finish
Uncoated
Jaw Width
2 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-312
Zoro #
G1558182
UPC #
702535882754
Country of Origin
United States
Plier Jaw Style
Straight Jaw
Features
Corrosion Resistant, Non-Magnetic, Non-Sparking
Material
High Strength Nickel Aluminum Bronze
Finish
Uncoated
Handle Type
Dipped
Standards
ASTM A342, ASTM F2503
Plier Item
Tongue and Groove Pliers
Max. Jaw Opening
2 1/8 in
Insulated
No
Adjustment Type
Groove Joint
Nonsparking
Yes
Item
Tongue and Groove Plier
Tether Capable
Tether Capable
Plier Product Group
Pliers
Tether Style
Tether Capable
Tether Ready
No
Jaw Texture
Serrated
Weight
1.2 lb
Jaw Shape
Flat
Plier Type
Tongue & Groove Pliers
Maximum Jaw Opening
2 1/8 in
Plier Material
Nickel Aluminum Bronze
Adjustment Mechanism
Groove Joint
Non-Sparking
Yes
Number of Jaw Positions
6
Grip Style
Standard Cushion
Jaw Opening Type
Manual
Steel Type
Nickel Aluminum Bronze
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Application
For HAZMAT Clean-up, Waste Facilities, Production and Handling of Explosive and Blasting Agents, Spray Booth Operations and the Marine, Mining and Paper Industries, Electrical Machinery, Public Utility, Nuclear Products and MRI Applications, Potentially Flammable Environments where Volatile Materials, Chemicals or Gases are Present

Description

Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape Flat, Overall Length 12 in, Maximum Jaw Opening 2 1/8 in, Number of Jaw Positions 6, Jaw Width 2 1/8 in, Jaw Length 2 1/8 in, Grip Style Standard Cushion, Non-Sparking Yes, Insulated No, Tether Ready No, Features Corrosion Resistant, Non-Magnetic, Non-Sparking, Finish Uncoated, Jaw Opening Type Manual, Plier Material Nickel Aluminum Bronze

Ratings & reviews