Water Pump Pliers with Push Button, 12in L
- Mfr # 551211B
- Zoro # G923579666
product price:Â
$
55.17
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 551211B
- Zoro #
- G923579666
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Water Pump Pliers 12 Inch Push Button Adjustable Slip Joint Ergonomic Grip - 551211B water pump pliers These 12-inch water pump pliers are designed for professional technicians who need quick size changes, reliable bite, and comfortable handling. The push button adjustment and strong gripping teeth help you match the jaw opening to the task without wasting time. Drop forged from tool grade raw materials, this tool is built for long-term shop use while maintaining control and comfort through a textured, ergonomic grip. Key Benefits Push button adjustment changes jaw size quickly for efficient, repeatable setups. 12-inch overall length balances reach and control for common plumbing tasks. Strong gripping teeth help maintain hold on fittings and irregular shapes. Textured ergonomic grip supports comfort and reduces hand fatigue during extended use. Drop forged tool grade materials withstand heavy professional use over time. Meets or exceeds ANSI standards for dependable performance in demanding environments. SKU: 551211B. Built for day-to-day professional work, these water pump pliers combine fast push button adjustability with a secure grip and durable construction. The result is a dependable hand tool that stays comfortable in use and holds up under the demands of a busy toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.