Shop GENIUS TOOLS
Create Account
Water Pump Pliers, 10in L
- Mfr # 551011D
- Zoro # G523581021
original price:Â $30.73 , new price: $27.66 , 9 percent off
new price:Â
$
27.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 551011D
- Zoro #
- G523581021
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Water Pump Pliers 10 Inch Length Slip Joint Adjustable Grip Chrome Finish - 551011D Water Pump Pliers Designed for professional technicians, these water pump pliers combine adjustable jaw positioning with strong gripping teeth to handle a wide range of gripping tasks. The slip joint design makes size changes quick and controlled, helping you keep a secure hold while working. With an overall length of 250mm (9.84 inches), this 10-inch class tool offers practical reach and leverage without feeling oversized. Tool-grade raw materials and hard impact plastic handles support long-term durability and reliable handling in demanding environments. Key Benefits 10-inch length provides added leverage and reach for varied gripping tasks. 250mm (9.84-inch) overall length balances control with working clearance. Slip joint adjustable grip quickly matches jaw opening to different part sizes. Strong gripping teeth help maintain a secure hold during demanding work. Hard impact plastic handles support durability and a confident, strong grip. Made from tool-grade raw materials for long service life in shops. Meets or exceeds ANSI standards for consistent professional tool expectations. SKU: 551011D. Its adjustable sizing, durable construction, and ergonomic handle design make it a practical fit for professional toolboxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.