Shop GENIUS TOOLS
Create Account
Tongue and Groove Pliers, 10in L
- Mfr # 551011
- Zoro # G823581592
original price:Â $30.84 , new price: $27.76 , 9 percent off
new price:Â
$
27.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 551011
- Zoro #
- G823581592
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tongue and Groove Pliers 10 Inch Length Slip Joint Adjustable Grip Chrome Finish - 551011, Tongue and Groove Pliers These 10in tongue and groove pliers are built for controlled gripping, turning, and holding across a range of sizes. The slip-joint adjustable design pairs strong gripping teeth with an easy size adjustment, helping you maintain secure contact on different shapes and diameters. Constructed from tool-grade raw materials, this hand tool is intended for long-term professional use. The chrome finish supports durability, while the high-grip rubber handles are designed to improve comfort, control, and handling under load. Key Benefits 10in tongue and groove pliers for versatile gripping and holding tasks. Overall length 250mm (9.84 inches) for reach and leverage. Slip-joint adjustable size with strong teeth for a secure grip. Tool-grade raw materials built to handle a lifetime of professional use. High-grip rubber handles increase control and reduce hand slip. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for professional technicians, this plier balances strength, adjustment convenience, and dependable handling. SKU: 551011.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.