Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Nonsparking Mallet, Aluminum Bronze
Mfr # M-2FG
Zoro # G1960314
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15 in
Head Weight
4 lb
Head Material
Nickel Aluminum Bronze
Handle Material
Fiberglass
Face Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-2FG
- Zoro #
- G1960314
- UPC #
- 702535882457
- Country of Origin
- United States
Dimensions
- Overall Length
- 15 in
- Face Diameter
- 2 in
- Head Length
- 4 in
- Wire Rope Length
- 15 in
- Length
- 15 in
Details
- Item
- Nonsparking Mallet
- Head Weight
- 4 lb
- Head Material
- Nickel Aluminum Bronze
- Handle Material
- Fiberglass
- Mallet Product Grouping
- Nonsparking Mallets
- Tether Capable
- Tether Capable
- Head Color
- Natural
- Handle Color
- Black/Yellow
- Features
- Corrosion Resistant
- Standards
- ASTM A342, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
- Non-Sparking
- Yes
- Tether Ready
- No
- Face Shape
- Round
- Grip Material
- Rubber
- Non-Magnetic
- Yes
- Dead Blow Hammer
- No
- Hammer Type
- Mallet
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
Description
Nonsparking Mallet, Hammer Type Mallet, Head Material Nickel Aluminum Bronze, Handle Material Fiberglass, Head Weight 4 lb, Face Diameter 2 in, Head Length 4 in, Face Shape Round, Overall Length 15 in, Dead Blow Hammer No, Non-Sparking Yes, Tether Ready No, Features Corrosion Resistant, Grip Material Rubber, Handle Color Black/Yellow, Head Color Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.