Shop GENIUS TOOLS
Create Account
1/2in Dr. 1.2 x 8.0mm Slotted Bit Socket 55mmL
- Mfr # 410+1280
- Zoro # G723583627
product price:Â
$
9.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+1280
- Zoro #
- G723583627
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.2 x 8.0mm Size 1/2 Inch Drive 55mm Length Durable Design - 410+1280 Slotted Bit Socket This 1/2in drive slotted bit socket is built for accurate fastener engagement with a 1.2 x 8.0mm slotted bit and a 55mm overall length (2.17in). Designed for professional hand tool workflows, it helps maintain consistent fit and dependable operation in demanding service environments. High Speed Steel construction provides strength and durability while offering anti-corrosive properties. Permanently stamped size markings support faster identification during tool selection, keeping organization straightforward when working across multiple bit sizes. Key Benefits 1/2in drive slotted bit socket for 1.2 x 8.0mm fasteners. 55mm overall length (2.17in) supports controlled access and reliable reach. Made from High Speed Steel for strength and long service life. Anti-corrosive properties help resist wear from shop and field conditions. Permanently stamped size markings enable quick, accurate tool identification. Securely attached, interchangeable bit socket design handles rigorous professional technician use. SKU 410+1280 is a professional-grade bit socket engineered for repeated, heavy use with consistent performance. Its durable materials, clear size identification, and standards compliance make it a dependable choice for technicians who need a slotted bit socket that stays organized, resists corrosion, and remains effective over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.