Shop GENIUS TOOLS
Create Account
3/8in Dr. 7mm Impact Socket
- Mfr # 313007
- Zoro # G123581308
product price:Â
$
2.11
/ea
Sold in multiples of 3 for
$6.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 313007
- Zoro #
- G123581308
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 7mm Size 3/8 Inch Drive High-Strength Durable Steel - 313007 Impact Socket SKU: 313007. This 7mm, 6-point impact socket is built for consistent fit and torque transfer on compatible fasteners. The 3/8 inch drive size and compact 28mm (1.1 inch) overall length help it work in tighter tool clearances while staying easy to handle. Made from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties for demanding service environments. Permanent size stamping supports fast identification during setup and tool organization. Key Benefits 6-point 7mm impact socket design helps reduce fastener rounding under load. 3/8 inch drive size supports common impact and hand-drive applications. 28mm (1.1 inch) overall length suits compact clearances and controlled access. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Oil-quenched heat treatment improves toughness with a strong inner core. Matte black oxide coating creates a durable exterior for long-term professional use. Stamped size markings provide permanent, easy identification in any tool storage. Engineered to meet or exceed ANSI standards, this socket is designed for professional technicians who need reliable performance over repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.