Shop AMPCO SAFETY TOOLS

065-H-2FG 1 Lb. Ballpeen Hammer W-Fbg Handle

  • Mfr # 065-H-2FG

  • Zoro # G303685529


product price: 
$
131.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
065-H-2FG
Zoro #
G303685529
UPC #
-
Country of Origin
United States

Description

  • Non-sparking.
  • Non-magnetic.
  • Corrosion resistant.
  • Made in the USA.
  • Beryllium-free.
  • Head Weight: 1 lb.
  • Handle Type: Straight.
  • Overall Length: 14 in.
  • Handle Material: Fiberglass.
  • Type: Ball Pein Hammer.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.