Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-7 Tamperproof Star Bit 56mmL
- Mfr # 7307
- Zoro # G323581948
product price:Â
$
2.55
/ea
Sold in multiples of 3 for
$7.65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7307
- Zoro #
- G323581948
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-7 Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Steel - 7307, Tamperproof Star Screwdriver Bit This tamperproof star screwdriver bit is built for precise fastening where a T-7 security-style drive is required. The 1/4 inch hex shank fits common bit holders and drivers, and the 56mm overall length helps balance access and control in compact work areas. Made from High Speed Steel and heat treated for a tough exterior with a strong core, it's designed for long service life under professional use. Size markings are stamped for quick identification and consistent tool organization. Key Benefits T-7 tamperproof star bit with 1/4 inch hex shank compatibility. 56mm overall length supports controlled driving and improved reach in tight spaces. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design provides a hard exterior and strong inner core longevity. Stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for consistent fit and reliable performance. SKU 7307 is a professional-grade precision bit intended for technicians who need repeatable engagement and durable materials. With its heat-treated High Speed Steel build, ANSI-aligned performance, and clearly stamped size, it supports clean, reliable results while holding up to heavy, routine service demands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.