10" Round Single Cut Bastard File
- Mfr # 12019
- Zoro # G1948550
product price:Â
$
10.89
/ea
Sold in multiples of 12 for
$130.68
Key Features
Length
12.62 in
Material
Steel
Width
0.35 in
File Width
11/32 in
Taper
Regular Taper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12019
- Zoro #
- G1948550
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Hand File
- Material
- Steel
- Taper
- Regular Taper
- File Body Finish
- Natural
- Includes Handle
- No
- File Type
- American
- File Coarseness
- Bastard Cut
- Profile Shape
- Round
- Edge Cut Style
- Single
- Face Cut Style
- Single-Cut
- Number of Cut Edges
- 1
Dimensions
- Length
- 12.62 in
- Width
- 0.35 in
- File Width
- 11/32 in
- File Length without Tang
- 10 in
- Thickness
- 11/32 in
- File Diameter
- 11/32 in
Description
Hand File, File Coarseness Bastard Cut, File Type American, Profile Shape Round, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 11/32 in, File Diameter 11/32 in, File Width 11/32 in, Grit Not Applicable, Includes Handle No, Number of Cut Edges 1, Taper Regular Taper, File Body Finish Natural, Finish Number Not Applicable, Handle Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.