Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Scriber Double End, Straight, 1/8 x6 in L
Mfr # S-100
Zoro # G5072146
product price:Â
$
99.19
/ea
Key Features
Point Type
90 Degrees , Straight
Magnet End
No
Overall Length (In.)
6 in
Handle Material
Beryllium Copper
Tip Material
Beryllium Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-100
- Zoro #
- G5072146
- UPC #
- 702535883850
- Country of Origin
- United States
- Item
- Double End Scriber
- Point Type
- 90 Degrees , Straight
- Magnet End
- No
- Handle Material
- Beryllium Copper
- Tip Material
- Beryllium Copper
- Replaceable Tip
- No
- Threaded Points
- No
- Handle
- Straight
- Product Type
- Scriber
- Tip Type
- 90 Degrees Angle, Straight
- Handle Shape
- Round
- Threaded Tip
- Non-Threaded Tip
- Standards
- FM Approved
- Removable Tip
- Permanent Tip
- Features
- Double End
- Magnetic Tip
- Nonmagnetic
- Compatible Material
- Aluminum, Brass, Bronze, Copper, Plastic, Wood
- Handle Texture
- Knurled
- Tip Style
- Fixed
- Handle Color
- Bronze
- Non-Sparking
- Yes
- ESD-Safe
- Yes
- Number of Pieces
- 1
Description
Double End Scriber, Non-Sparking Yes, Handle Shape Round, Handle Material Beryllium Copper, Handle Texture Knurled, Magnetic Tip Nonmagnetic, Removable Tip Permanent Tip, Threaded Tip Non-Threaded Tip, Tip Material Beryllium Copper, Tip Size 3 mil, Tip Type 90 Degrees Angle, Straight, Tip Style Fixed, ESD-Safe Yes, Overall Length 6 in, Compatible Material Aluminum, Brass, Bronze, Copper, Plastic, Wood, Features Double End, Finish Not Applicable, Handle Color Bronze, Handle Diameter 1/8 in