Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Tinners Snip, Straight, 14", High Strength Nickel Aluminum Bronze
Mfr # S-1144A
Zoro # G5169026
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14"
Material
High Strength Nickel Aluminum Bronze
Cutting Action
Straight
Handle Color
Natural
Cutting Length
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-1144A
- Zoro #
- G5169026
- UPC #
- 702535883928
- Country of Origin
- United States
- Item
- Tinners Snip
- Material
- High Strength Nickel Aluminum Bronze
- Cutting Action
- Straight
- Handle Color
- Natural
- Features
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Cutting Edge
- Nonserrated
- Safety Latch
- No
- Handle Design
- Straight
- Metal Gauge
- 18 Mild
- Standards
- ASTM A342, ASTM F2503
- Handle Material
- Aluminum Bronze
- Blade Material
- Aluminum Bronze
- Handle Style
- Straight
- Spring Assist Handle
- No
- Snip Type
- Tinner Snips
- Cutting Direction
- Straight
- Cutting Edge Type
- Non-Serrated
- Grip Material
- Plastic
- Material Application
- Metal
- Grip Type
- Bent
- Non-Sparking
- Yes
Description
Tinners Snip, Blade Material Aluminum Bronze, Cutting Direction Straight, Cutting Edge Type Non-Serrated, Cutting Length 4 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.