Shop GENIUS TOOLS
Create Account
9mm L-Shaped Hex Wrench 109mmL
- Mfr # 571190
- Zoro # G523581045
product price:Â
$
3.58
/ea
Sold in multiples of 2 for
$7.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571190
- Zoro #
- G523581045
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 9mm Metric Drive 109mm Length Durable Steel - 571190 Hand Tool This 9mm L-shaped hex wrench is built for dependable fastening and consistent fit in metric hex applications. Its compact profile and balanced length support controlled torque while maintaining access in tighter work areas. Manufactured from chromium-vanadium steel alloy and finished with anti-corrosive properties, it is designed to hold up under regular professional use. Size markings are stamped for quick identification and long-term organization. Key Benefits 9mm L-shaped hex wrench delivers reliable engagement for metric fasteners. Overall length 106mm (4.17 inches) supports reach without sacrificing control. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive properties help resist wear in shop and field environments. Oil-quenched heat treatment creates a tough exterior with strong inner core. Size is permanently stamped for fast identification and better tool organization. Engineered for technicians who rely on consistent performance, this hex key combines durable steel construction with heat-treated strength for repeated use. The stamped size marking helps keep sets organized, and ANSI compliance supports dependable shop standards across demanding, day-to-day service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.