Shop All Dowel Pins
Ampg
1/4 X 1 Dowel Pin 18-8 SS (.2503-.2501) USA
Mfr # PIN14100
Zoro # G2528619
product price: $7.75
/ea
Sold in multiples of 5 for $38.75
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Dowel
- Basic Material 18-8 SS
- Material Grade 303 (18-8)
- Fastener Finish Unfinished
Product Information
- Brand Ampg
- MFR # PIN14100
- Zoro # G2528619
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 |
Fastener Length | 1 |
Dia. Tolerance | +0.001/+0.003 |
Details
Description
Dowel Pin,1/4 X 1 Dowel Pin 18-8 SS (.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNICORP Dowel Pin, Dowel Pin- 1/8" Dia 3/4" Leng (DP416-125-750-F09)
- KEENSERT Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz (KNHM8X1.25)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK (514071G)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M4-0.70, Steel, Class 10, Zinc Plated, 5 mm Ht, 100 PK (M12910.040.0001)
- MIDWEST FASTENER 1/4" x 1-1/2" Wood Dowel Pins 40PK (66785)
- ZORO SELECT Dowel Pin, Std, SS, M2x8mm L, PK100 (DP7X02008h8-100P1)
- NEWPORT FASTENERS 5/16 x 3 1/4" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW025032P)
- NEWPORT FASTENERS 3/8 x 1" Flat Vent Pull Out Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINPOD030010P-FV)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 60mm L., PK50 (M39080.060.0060)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK25 (U39080.037.0100)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/16x2 L, PK25 (2MB99)
- Ampg Dowel Pins