
Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 24.0 mm x 70.0 mm Grade 316 SS
Mfr # BLTS18-M240-0700316P
Zoro # G315924289
product price:Â $100.99
/ea
Sold in multiples of 3 for $302.97
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
M20 x 2.5
Shoulder Diameter
24 mm
Drive Size
M12
Material
300 Series Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BLTS18-M240-0700316P
Zoro #
G315924289
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M20 x 2.5
Shoulder Diameter
24 mm
Shoulder Length
70 mm
Drive Size
M12
Head Diameter
36 mm
Head Height
16 mm
Dia./Thread Size
20 mm
Shoulder Diameter Tolerance
Standard (-0.01 mm/-0.04 mm)
Details
Head Type
Socket
Drive Type
Hex
Material
300 Series Stainless Steel
Finish
Plain
Head Style
Knurled
Compliance
ISO 7379-1983
Description
Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 24.0 mm x 70.0 mm Grade 316 SS Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.