Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 7/32 in x 1-1/2 in Grade 18-8 SS

  • Mfr # BLTS18-0218-1500188P

  • Zoro # G915924252


product price:  $17.55
/ea
Sold in multiples of 15 for $263.25

Key Features

Socket Head
Hex Drive
Thread Size
#8-32
Shoulder Diameter
0.218 in
Shoulder Length
1-1/2 in
Drive Size
3/32 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTS18-0218-1500188P
Zoro #
G915924252
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Shoulder Diameter
0.218 in
Shoulder Length
1-1/2 in
Drive Size
3/32 in
Head Diameter
0.312 in
Head Height
0.156 in
Dia./Thread Size
0.164 in
Shoulder Diameter Tolerance
Standard (-0.002"/-0.004")

Details

Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Compliance
AMPG 2012 ZS.01
Head Style
Knurled

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 7/32 in x 1-1/2 in Grade 18-8 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products