Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combo Barrel/Screw, #8-32, 3/8 to 1/2 in Brl Lg, 13/64 in Brl Dia, 316 Stainless Steel Unfinished

  • Mfr # Z4125-316SS-PAK

  • Zoro # G0789011


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

System of Measurement
Inch
Type
Barrel & Screw
Thread Size
#8-32
Material
316 Stainless Steel
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z4125-316SS-PAK
Zoro #
G0789011
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Barrel Length
3/8 to 1/2 in
Barrel Diameter
13/64 in
Barrel Dia.
13/64
Outside Dia.
13/64"

Details

Item
Combo Barrel/Screw
System of Measurement
Inch
Type
Barrel & Screw
Material
316 Stainless Steel
Finish
Unfinished
Barrel Head Style
Truss
Barrel Drive Type
Combo
Head Style
Truss
Drive Type
Combo Drive
Grip Range
3/8 to 1/2

Description

Combo Barrel/Screw,13/64X3/8, 8-32 316SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products