Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Point, 1-1/2", M2.5 SS

  • Mfr # Z9343SS-M

  • Zoro # G4887395


product price: $9.39
/ea

Key Features

Contact Point Dia.
0.0218 in
Contact Point Shape
Cylinder
Stem Thread Size
M2.5
AGD Number
AGD 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9343SS-M
Zoro #
G4887395
UPC #
-
Country of Origin
United States

Dimensions

Contact Point Dia.
0.0218 in
Stem Thread Size
M2.5

Details

Item
Extension Point,1-1/2",M2.5 SS
Contact Point Shape
Cylinder
AGD Number
AGD 1

Description

Extension Point,1-1/2 In.,M2.5 SS, Contact Point Shape Cylinder, Stem Thread Size M2.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.