Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Rod End, SS, Black Oxide

  • Mfr # ZEBM5X25-BLACK

  • Zoro # G410724371


product price: $9.49
/ea

Key Features

Type
Fixed Rod End
Thread Size
M5-0.8
Head Width
6 mm
Shank Thread Length
16 mm
Resistance Properties
Chemical Resistant, Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM5X25-BLACK
Zoro #
G410724371
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5-0.8
Head Width
6 mm
Shank Thread Length
16 mm
Shank Thread Size
M5-0.8
Overall Length
31 mm
Head Outside Diameter
12 mm
Ball Diameter
5 mm
Bore Diameter
5 mm
Shank Length
19 mm
Eye Inside Diameter
5 mm
Shank Diameter
5 mm
Eye Thickness
6 mm
Thread Length
16 mm
Hole Center-to-End Length
25 mm
Eye Outside Diameter
12 mm
Screw Size
5 mm

Details

Type
Fixed Rod End
Item
Fixed Rod End
Resistance Properties
Chemical Resistant, Corrosion Resistant
Housing Material
Stainless Steel
Rod End Type
Spherical Rod End
System of Measurement
Metric
Shank Thread Direction
Right Hand
Shank Thread Gender
Male
Housing Material Grade
18-8
Finish
Black Oxide
Thread Type
Metric Coarse
Manufacturer Location
Made in USA*
REACH Compliant
Yes
Shoulder Style
Without Shoulder
Material
Stainless Steel
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Material Quality Standards
ASTM A582
RoHS Compliant
Yes
Thread Pitch
0.8 mm
Pack Size
Small Pack
Material Grade/Class
304
Thread Direction
Right Hand

Description

Fixed Rod End, Eye Inside Diameter 5 mm, Eye Outside Diameter 12 mm, Eye Thickness 6 mm, Black Oxide, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 25 mm, RoHS Compliant Yes, Shank Diameter 5 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 16 mm, Thread Pitch 0.8 mm, Thread Size M5-0.8, Shank Length 19 mm, Externally Threaded, Shoulder Style Without Shoulder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.